Abbotsford
kln450950

KLEIN TOOLS 450-950 3/4-imch x 25 ft Hook and Loop Tape, Black

Price $26.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-950
Documents Documents

Description

This Hook and Loop Replacement Roll is a strong, yet flexible hook and loop tape that can be cut to custom lengths to create versatile cable ties. These ties are used to securely hold and organize wire and cable bundles of any size without causing adverse damage to conductors or jackets. Includes one 25-Foot roll of black, 3/4-Inch wide tape. For use with Klein Tools Hook and Loop Tape Dispenser (Cat. No. 450-900).


Replacement Roll of Hook and Loop Tape (25-Foot) for making custom length cable ties

For use with Klein's Hook and Loop Tape Dispenser (Cat. No. 450-900 sold separately)

Hook and loop tape may be cut to length to make cable ties for organizing and managing cable bundles of different sizes

Replacement roll easily installs in the Klein Tools Hook and Loop Tape Dispenser to create cable ties of custom length on the go

Includes 25 feet of black tape

Versatile and strong custom length cable ties may be used to hold, organize, and manage a limitless range of wire and cable bundles, power cords, audio leads, video wiring, or multimedia cabling

Replacement roll also available in white (Cat. No. 450-960)

Specifications

Brand Name Klein Tools Item Name Hook and Loop Tape
Type Replacement Length 25 ft
Width 3/4 in Material Nylon
Color Black For Use With Klein® Tools Hook and Loop Tape Dispenser
Application For Cable Management UPC 092644583605

Packages

1 - UNIT - 1
Customers who bought this item also bought