Abbotsford
kln450900

KLEIN TOOLS 450-900 Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length

Price $58.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-900
Documents Documents

Description

This time saving Hook and Loop Tape Dispenser takes the hassle out of cutting hook and loop tape to make custom length hook and loop strips. Clip it to a belt, mount to a metal surface using the powerful Rare-Earth magnets or use the keyholes for screw mounting. Tape can be cut to any length with easy, one handed cutting action using the integrated cutter. Strong, yet flexible hook and loop tape securely holds and manages wire and cable bundles of any size.


Portable Hook and Loop Tape Dispenser pays out and cuts hook and loop tape to create custom length cable ties

Strong hook and loop tape material securely holds large bundles of wire and cable, yet is flexible and supple to avoid causing adverse damage to conductors or jackets

Integrated cutter designed to efficiently cut the hook and loop tape with easy single handed cutting action cutting mechanism is replaceable (Cat. No. 450-999 sold separately)

Attach to belt with heavy-duty clip for portability and on the go flexibility

Mount to steel surfaces such as tool chests, cabinets, or panels with the integrated, powerful Rare-Earth magnets

Use integrated keyholes for versatile screw mounting to non-magnetic surfaces

Includes a 12-Foot roll of black, 3/4-Inch wide hook and loop tape to get started which can be easily replaced when depleted

25-Foot replacement rolls available in black or white (Cat. Nos. 450-950, 450-960 sold separately)

Specifications

Brand Name Klein Tools Item Name Hook and Loop Tape Dispenser
Length 5.8 in Width 2.9 in
Material Plastic Color Black/Gray
Includes 12 ft Roll Of Black, 3/4 in Wide Hook and Loop Tape Application For Cable Management
UPC 092644583599

Packages

1 - UNIT - 1
Customers who bought this item also bought