Abbotsford
kln450960

KLEIN TOOLS 450-960 3/4-inch x 25 Ft Hook and Loop Tape, White

Price $26.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-960
Documents Documents

Description

This Hook and Loop Replacement Roll has strong, yet flexible hook and loop tape to securely hold cable bundles of any size without damage. Works with Klein's Hook and Loop Tape Dispenser (Cat. No. 450-900). Tape can be cut to any length. Includes one 12-Foot roll of white, 3/4-Inch wide tape.


Replacement Roll of Hook and Loop Tape (25-Foot) for making custom length cable ties to hold, organize, secure and manage wire and cable bundles

Includes 25 feet of white tape

Replacement roll also available in black (Cat. No. 450-950)

Specifications

Brand Name Klein Tools Item Name Hook and Loop Tape
Type Replacement Length 25 ft
Width 3/4 in Material Nylon
Color White For Use With Klein® Tools Hook and Loop Tape Dispenser
Application For Cable Management UPC 092644583612

Packages

1 - UNIT - 1