![mmm701x30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/384082294.jpg?preset=medium)
3M CANADA 1 inch x 30 ft Scotch™ Self-Fusing Silicone Rubber Electrical Tape
Description
The Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 is a 12 mil (0.3 mm) thick, premium-grade, electrical tape with silicone rubber backing. This tape is used as a base tape layer for easy re-enter connections. It withstands temperatures up to 356°F (180°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Electrical Tape | Type | Self-Fusing |
Width | 25 mm | Length | 30 ft |
Thickness | 0.3 mm | Backing Material | Silicone Rubber |
UV Protection | Yes | Temperature Rating | 0 - 180 °C |
UPC | 051128572610 |
Packages
24 - UNIT - (24) |