
ABB 6 inch x 3 mtr Pre-Galvanized Steel Tray Barrier
Description
Barrier strip for use with cable tray. Provide a method of separating cables in tray and trough systems. Easily installed using supplied hardware.
Specifications
Brand Name | ABB | Item Name | Barrier Strip |
Type | Barriers and Barrier strips | Length | 3000 mm |
Height | 6 in | Material | Steel |
Series/Model | U-Profile | Mounting | Screw Mount |
Color/Finish | Galvanized | For Use With | Cable Tray |
UPC | 785055401735 |
Packages
1 - UNIT - 1 |