Abbotsford
raymijb1086b

NVENT THERMAL 10 inch x 8 inch x 6 inch Fiberglass Junction Box with Pre-Drilling Earthing Plate

Price $914.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:T0002056

Description

Polymer junction boxes for mineral insulated (MI) heating units. CID2 Hazardous area approved. Fibreglass MI Power, 3 phase, splice, marshalling box NEMA 4X CID2.


Simple and fast to install: labor saving as no bonding wires are required between the hubs, connectors and PE terminal blocks

Continuous hinge pin, provides a secure seal and double latching creates added security

Quick release corner latches, provide unobstructed access

Corrosion resistant, enclosure and latches

Heating units connected to enclosure via standard conduit hubs

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name nVent Item Name MIJB Junction Box with Earth Plate
Type Junction Boxes Length 10.51 in
Width 10.51 in Depth 5.91 in
Material Polymer Color Light Gray
Amperage Rating 65 A NEMA Rating NEMA 4X
Cable Entry 19 Temperature Rating -50 to 40 °C
For Use With MI Cables and MI Heating Units Standards CSA Type 4X, UL 508A, cCSAus Certified
Application Process Temperature Maintenance; Tank Heating; Offshore/Maritime Winterization; Long Pipeline Heating UPC 715629010391

Packages

1 - UNIT - 1
Customers who bought this item also bought