Abbotsford
Final sale
sce057013

IPEX 12 inch Long Ipex M-F Style DBII PVC Mil Style Coupling, Grey

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:057013

Description

Male to female coupler.

Specifications

Brand Name Ipex Item Name M-F Coupler
Connection Size 2 in Connection Type Plug-in
Material PVC Color Gray
Finish Uncoated Type Style MIL, M-F
Dimensions 12 in L UPC 622454375659

Packages

1 - UNIT - 1 164 - UNIT - 164 820 - UNIT - 820