
ERICO 1 inch Conduit Size CADDY Snap Close Conduit/Pipe Clamp
Description
Snap close conduit clamp, CADDY® armour steel, May be used for either vertical or horizontal installations, Helps to guide alignment with electrical box knockouts, Finger closure.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Clamp | Type | Snap Close |
Trade Size | 1 in | Cable Size | 30 - 35 mm |
Clamping Range | 1 in Conduit | Mounting | 9/32 in Screw |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 440 N | Standards | None |
Application | Datacom and Low-Voltage, Electrical | UPC | 782856702160 |
Packages
100 - UNIT - (100) |