
ERICO 1-1/4 inch CADDY SK Single Piece Steel Strut Clamp for Conduit (50 Pieces/Box)
Description
1-1/4" CADDY® SK Single Piece Steel Strut Clamp for Conduit (50 Pieces/Box).KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw• Finish: Electrogalvanized• EMT Conduit Size: 1-1/4"• Rigid Conduit/Pipe Size: 1-1/4"• Outer Diameter (OD): 1.51" – 1.66"• Width (W): 1-1/4"• Static Load (F): 200 lb• Certifications: cULus
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Strut Clamp | Type | One-Piece |
Trade Size | 1-1/4 in | Clamping Range | 1-1/4 in EMT/Rigid |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SK |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856253396 |
Packages
50 - UNIT - (50) |