
UBS INDUSTRIES CCT137 EG CLAMP ISO 1 3/8in ODTUBE
Description
1-3/8 inch Conduit Clamp. Cushion material is a thermoplastic elastomer rated from -65 to 248 deg F. Resist most fuels, oils, gases, greases, solvents, mineral acids and other harsh materials.
Specifications
Brand Name | UBS | Item Name | Tube Cushioned Clamp |
Trade Size | 1-3/8 in | Material | Stainless Steel |
Color/Finish | Electro Galvanized | Dimensions | 1.2 in W x 0.52 in D x 1.68 in H |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |