
NESCO 3/8 inch 1-Hole BX Strap, Steel
Description
Hole strap for EMT.
Specifications
Brand Name | Nesco | Item Name | One Hole BX Strap |
Type | Snap-On | Length | 1-1/4 in |
Material | Steel | Mounting Hole Size | 3/8 in |
Width | 0.48 in | For Use With | EMT Conduit |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |