
NVENT THERMAL Raychem Strap Pipe for 1/4 inch to 1 inch Conduits
Description
Stainless steel straps for pipe mounting of heat tracing circuit accessories. Pipe straps Stainless Steel, diameter 1/4" to 1".
Specifications
Brand Name | nVent | Sub Brand | Raychem |
Item Name | Pipe Strap | Trade Size | 0 - 1 in |
Material | Stainless Steel | For Use With | 1/4 - 1 in Conduits |
Standards | REACH Compliant, RoHS Compliant | UPC | 715629006219 |
Packages
1 - UNIT - 1 |