
EGS 25PX0755 3/4 inch PXSS2K Series Cable Gland
Description
Appleton™ PXSS2K Series Compound Barrier Type Cable Connectors are flameproof Class I cable connectors suitable for unarmored, extra hard usage, tray (TC) and shipboard cables. It provides an environmental seal on the cable jacket and an explosionproof compound barrier seal around the cable inner cores.
Specifications
Brand Name | Appleton | Item Name | Cable Gland |
Type | Flame-Proof, Standard | Trade Size | 3/4 in |
Conductor Size | 0.44 - 0.78 in | Thread Type | NPT |
Material | Brass | Series/Model | PXSS2K |
Finish | Nickel | Standards | UL Listed File No. 2225, E161256, CSA Certified C22.2 No. 174, 101909, DTS01, 91, ATEX II 2 GD Ex d IIC And Ex e II, Ex nR II, Ex tD A21, Zone I, Zone 2, Zone 21 and Zone 22, Gas Groups IIA, IIB, IIC, NEMA 4X, IP66, IP67, IP68 Rated |
Application | For Unarmored, Tray and Shipboard Cables | UPC | 781381249782 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |