Abbotsford
appefsr2023mcn

EGS EFSR2023MCN Replacement Receptacle 20 A,

Price $496.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EFSR2023MCN

Description

Energized receptacle contacts deeply recessed to reduce danger of accidental touching. Unique blade-type, brass contacts exert constant pressure along entire contact surface and provide superior electrical contact. Insulators provide superior dielectric and mechanical strength and lowest arc tracking. ECP plug fits any standard non-explosion proof receptacle (NEMA 5-20R, or 6-20R) as well as U-Line™ explosion proof receptacles. Choice of malleable iron receptacle and mounting box or aluminum receptacle and mounting box. Ground fault circuit interrupting cover and receptacle combinations available. U-Line™ EFSR-K receptacle covers are UL Classified when used with Killark™ SWB series mounting boxes. Intermateable with competitor's plugs of like configurations.

Specifications

Brand Name Appleton Item Name Replacement Receptacle
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 3 Number of Wires 2
Material Malleable Iron Maximum Load Capacity 1 hp
Standards CSA Certified, Class I, Division 1 Groups B, C, D, Class I, Division 2 Groups B, C, D, Class II, Division 1 and 2 Groups F, G, Class III, NEMA 3, 3R UPC 781381564632

Packages

1 - UNIT - 1