Abbotsford
tabste050datagrl

ABB 1/2 inch 0.592-0.693 STAR TECK STE Series Cable Fitting, Aluminum with Ground Lock Nut

Price $54.5686 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STE050DATAGRL
Documents Documents

Description

STAR TECK EXTREME® Cable fitting, metal clad, jacketed, made of aluminium.


The STAR TECK EXTREME fitting was the industry's first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried.

Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops another feature that has since become an industry standard.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1/2 in Thread Type NPT
Material Aluminum Finish Silver
Includes Locknut Standards UL File Number E38947, CSA File Number 23086
UPC 786210658391

Packages

1 - UNIT - 1 20 - UNIT = 20 5200 - UNIT = 5200
Customers who bought this item also bought