![appeys56](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262122.jpg?preset=medium)
EGS 1-1/2 inch Male/Female (Removable Male Nipple) EYS 25% Fill Vertical and Horizontal Sealing Fitting
Description
EYS Vertical and Horizontal Conduit Seals for Close Turning Radius (25% fill) . Explosionproof, Dust-Ignitionproof, Raintight.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Vertical and Horizontal Conduit Sealing Fitting with Removable Nipple | Type | EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple |
Trade Size | 1-1/2 in | Material | Grayloy-Iron |
Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | Series/Model | EYS |
Color | Gray | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Standards | UL 886 (1203), UL E10444, CSA C22.2 No. 30, CSA 065181 | Application | For Use With Threaded Rigid Metal Conduit and IMC |
UPC | 781381621199 |
Packages
1 - UNIT - 1 |