
HUBBELL 1 inch Killark O Series Galvanized Steel Stamped Cover
Description
Galvanized steel. Natural finish. 300 Series stainless steel screws.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 1 in |
Material | Galvanized Steel | Type | Stamped, Non-Reversing |
Series/Model | Duraloy 5 | Color/Finish | Silver/Natural |
Dimensions | 5-3/8 in L x 1.875 in W x 0.625 in H | For Use With | Duraloy 5 Series Fitting, O Series Fittings |
Standards | CSA Certified, UL Listed | Application | For use with O Series fittings. |
UPC | 783936480374 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |