
HUBBELL 1 inch Killark O Series Duraloy5 Series Neoprene Gasket
Description
Gasket neoprene material/finish.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Gasket | Type | Non-Reversing, Oval |
Material | Neoprene | Color | Black |
Dimensions | 5-3/8 in L x 1.75 in W x 0.125 in H | For Use With | O Series Fittings |
Packaging Quantity | 50/Pack | Standards | UL, CSA |
Application | For use with O Series fittings. | UPC | 783936490397 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |