
CAP PRODUCTS 1-1/4 inch x 4 inch Aluminum Conduit Nipple
Description
EMT elbows provide a smooth, continuous raceway. Elbows are made from E-Z Pull™ EMT with the same easy to pull through interior finish and exterior galvanized process proven to last.
Specifications
Brand Name | Columbia-MBF | Material | Steel |
Color | Silver | Finish | Hot-Dip Galvanize |
Type | Galvanized Rigid Conduit | Wall Thickness | .215 IN |
Standards | CSA C22.2 Number 45.1, ANSI C80.1 | UPC | 623905540305 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |