
CAP PRODUCTS 1-1/4 inch x 3 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Straight Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1-1/4 in |
Length | 3 in | Diameter | 1.394 in ID x 1.66 in OD |
Wall Thickness | 0.133 in | Material | Aluminum Alloy |
Finish | Aluminum | Standards | ANSI C80.5, CSA C22.2 No. 45.2 |
UPC | 623905540299 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |