Abbotsford
emtelb114x45

CAP PRODUCTS 1-1/4 inch 45 Degree EMT Conduit Elbow, Galvanized Steel

Price $9.7872 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877021

Description

Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.


Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection

E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling

Excellent mechanical protection for conductors

Optimal EMI shielding characteristics

Listed to Underwriters Laboratories Safety Standard UL 797

Manufactured in accordance with ANSI C80.3

Available in sizes 1/2" (16) – 4" (103)

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/4 in Material Steel
Color Silver Finish Hot Dip Galvanized
Type 45° Bend Radius 7-1/4 in
Dimensions 4-1/8 in W x 10-1/8 in H Packaging Quantity 20/Pack
Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3 UPC 091111020346

Packages

1 - UNIT - 1 30 - UNIT - 30