
EGS 1/2 inch Liquidtight ST Series Straight Plain Throat Connector
Description
Appleton liquidtight ST Series plain throat provide a dependable connection for liquidtight flexible metal conduit.PRODUCT FEATURES:- Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements - Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground - Polypropylene sealing ring with locknut standard - Liquidtight/raintight/oiltight/concretetight - Suitable for wet locations - Full, machined tapered threads (NPT)
Specifications
Brand Name | Appleton | Item Name | Liquidtight Connector |
Type | Straight | Trade Size | 1/2 in |
Length | 1.44 in | Connection | Threaded x Compression |
Diameter | 1-1/4 in | Thread Length | 0.63 in |
Material | Steel | Color/Finish | Electro Zinc Plated |
Throat Type | Plain | Series/Model | ST |
For Use With | Liquidtight Flexible Metal Conduit | Includes | Polypropylene Sealing Ring |
Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, 065178, Class I, Division 2, NEMA FB-1 | Application | For Wet Locations |
UPC | 781381679107 |
Packages
25 - UNIT - (25) |