Abbotsford
cspa10038ss6c

ABB 3/8 inch Superstrut Stainless Steel Springless Nut

Price $9.1670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A100-3/8SS6C

Description

Superstrut® self aligning channel regular spring nut is designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which it is used. free fit class 2 American standard thread.

Specifications

Brand Name ABB Sub Brand Superstrut®
Size 3 in Material Stainless Steel
Type Threaded Products and Hardware Application For all A and C Series channel and inserts
UPC 786210492650

Packages

1 - UNIT - 1 100 - UNIT = (100) 13K - UNIT - 13,000