
EGS 3/4 inch Liquidtight ST Series 90 Degree Plain Throat Connector
Description
Appleton liquidtight ST Series plain throat provide a dependable connection for liquidtight flexible metal conduit.PRODUCT FEATURES:- Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements - Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground - Polypropylene sealing ring with locknut standard - Liquidtight/raintight/oiltight/concretetight - Suitable for wet locations - Full, machined tapered threads (NPT)
Specifications
Brand Name | Appleton | Item Name | Liquidtight Connector |
Type | 90° | Trade Size | 1/2 in |
Connection | Threaded x Compression | Diameter | 1.45 in |
Thread Length | 0.63 in | Material | Steel |
Color/Finish | Epoxy Powder Coated/Electro Zinc Plated | Throat Type | Plain |
Series/Model | ST | For Use With | Liquidtight Flexible Metal Conduit |
Includes | Polypropylene Sealing Ring | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, 065178, Class I, Division 2, NEMA FB-1 |
Application | For Wet Locations | UPC | 781381680103 |
Packages
25 - UNIT - (25) | 50 - UNIT - 50 |