Abbotsford
idi90173

IDEAL INDUSTRIES 90-173 1/4 in. x 36 in. Flexible Bit Extension

Price $65.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:90-173

Description

Flexible Bit Extension is used to connect chuck end of shaft to increase the length of the bit.


3/16" x 36"Connect to chuck end of shaft to increase the length of the bit

Connect to chuck end of shaft to increase the length of the bit

Specifications

Brand Name Ideal Item Name Bit Extension
Type Flexible Drive Type Hex
Drive Size 1/4 in Overall Length 36 in
Material Steel Finish Gray/Silver
Standards RoHS Compliant Application For 3/16 IN And 1/4 IN Shaft Diameters
UPC 783250901739

Packages

1 - UNIT - 1
Customers who bought this item also bought