
ABB 1-1/2 inch T&B Liquidtight Strain Relief Connector
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1-1/2 in |
Conductor Size | 1-3/8 - 1-5/8 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Light Gray/Electro Zinc Plated |
Temperature Rating | 105 °C | Includes | Sealing Ring, Locknut |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 | Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) |
UPC | 786210025650 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1500 - UNIT - 1500 |