
ABB MT-310B 10kOhm Non-Illuminated Modular Potentiometer, Black
Description
Modular Potentiometer - Resistor 10 kOhm - Knob - Black - Non-illuminated - Chrome Metal Bezel.
Specifications
Brand Name | ABB | Item Name | Potentiometer |
Type | Operator, Non-Illuminated, Solder Lead | Actuator Type | Knob |
Resistance | 10 kO | Dimensions | 4.33 in W x 1.18 in H x 2.16 in D |
Series/Model | MT | Size | 22 mm |
Wattage | 2 W | Number of Turns/Degree | 1 |
Degree of Protection | IP66 | Mounting | Panel, Screw Clamp |
Bezel Material | Round Chrome Metal | Color | Black |
UPC | 804325490771 |
Packages
1 - UNIT - 1 |