
ABB 1/2 inch T&B Liquidtight Strain Relief Connector
Description
Ranger™ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Extended range with superior strain relief. Reduced overall size, fits into tighter spaces. Gland nut designed to restrict cable bending.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.31 - 0.56 in | Connection | NPT |
Thread Length | 15.87 mm | Material | Steel |
Color/Finish | Metallic | Temperature Rating | -34 to 105 °C |
Includes | Sealing Ring | Standards | CSA Certified |
Application | Use to Secure Flexible Cord or Power Cable to a Box or Enclosure and Provide Strain Relief | UPC | 786210297385 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |