
ABB 1-1/4 inch T&B Capoff, Aluminum
Description
1-1/4 inch Capoff with Insulated Throat. Made of copper-free Aluminum. Designed for unequalled performance. For use with rigid and intermediate metal conduit fittings.
Specifications
Brand Name | ABB | Item Name | Capoff with Insulated Throat |
Size | 1-1/4 in | Material | Aluminum |
Type | Insulated | Finish | Untreated |
Dimensions | 2-3/8 in OD x 1-25/32 in L | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduits | Standards | UL E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210048963 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |