![kilguml1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146763756.jpg?preset=medium)
HUBBELL 1/2 inch Killark GU Series Aluminum 90 degree Angle Union
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Union | Connection Size | 1/2 in |
Connection Type | NPT | Material | Copper-Free Aluminum |
Type | 1-Piece, 90° | Color | Silver |
Finish | Zinc Plated | Dimensions | 1.779 in L x 1.38 in W x 2.479 in H |
Standards | UL Listed, CSA Certified | Application | Permits Removal of Equipment Without Turning or Removal of Conduit |
UPC | 783936270210 |
Packages
1 - UNIT - 1 |