
IPEX 1/2 inch Kwikon Coupling
Description
Coupling, KWIKON®, PVC, 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Coupling | Connection Size | 1/2 in |
Connection Type | Push Fit | Material | PVC |
Color | Gray | Finish | Gray |
Type | Straight, Concrete Tight | Standards | UL 1653, CSA C22.2 No. 227.1 |
UPC | 622454890008 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 150 - UNIT - 150 | 9000 - SKID - 9000 |