
IPEX 1/2 inch x 370 ft Coil Cor-Line Electrical Non-Metallic Tubing, Blue Stripe
Description
Noncorroding and nonconducting, Cor-Line electrical non-metallic tubing and fittings are designed for the long run. The Cor-Line system can span the longest run. Encased in concrete, concealed in walls or ceilings.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1/2 in | Length | 370 ft |
Material | PVC | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120006 |
Packages
370 - UNIT - (370) | 4440 - UNIT - 4440 |