![scekt9010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328757210.jpg?preset=medium)
IPEX 1/2 inch Kwikon Stub Down Fitting
Description
Kwikon (KT90) Stub down fitting (Kwikon x Kwikon), 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Stub Down Fitting | Type | THR STUBDOWN |
Trade Size | 1/2 in | Connection | Nail or Screw |
Diameter | 1/2 in | Material | PVC |
Color/Finish | Gray/Untreated | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Horizontal to Vertical ENT Transition Fitting | UPC | 622454334557 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 40 - UNIT - 40 |