
ABB IT 100 SC Anti-Short Non-Metallic Bushing, Red
Description
Bushing, Anti-Short, Size 0, Non-Metallic, AC Cable Size 14/2, 14/3, 1/2. For use with armored cable/flexible metal conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Insulating Bushing | Connection Size | #0 |
Material | Polypropylene | Color | Red |
Type | Anti-Short | Standards | UL File Number E13938 |
Application | For use with Armoured Cable and Flexible Metal Conduit | UPC | 785991907810 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |