Abbotsford
micmm12

ABB 12 ft x 2-1/2 inch Outside Diameter Microelectric Mast

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM12

Description

12ft x 2-1/2 in. outside diameter service entrance mast.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Rigid, Non-Threaded
Material Steel Color Silver
Finish Galvanic Zinc Coated Dimensions 2-1/2 in OD x 12 ft L
Standards CSA 27716 Application For Overhead Installation
UPC 624871007212

Packages

1 - UNIT - 1 10 - UNIT = 10