×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micmm12

ABB 12 ftx2-1/2 inch Microelectric Outside Diameter Mast

Price $252.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM12

Description

12ft x 2-1/2 in. outside diameter service entrance mast.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Rigid, Non-Threaded
Material Steel Color Silver
Finish Galvanic Zinc Coated Dimensions 2-1/2 in OD x 12 ft L
Standards CSA 27716 Application For Overhead Installation
UPC 624871007212

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok