
WIREMOLD 5748WHC 500/700 1-Gang Switch and Receptacle Box Fitting (Canadian Version), White
Description
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W (117mm x 73mm). Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Deep, Switch and Receptacle |
Length | 4-5/8 in | Width | 2-7/8 in |
Depth | 1-3/4 in | Number of Gangs | 1 |
Material | Steel | Color | White |
Number of Knockouts | 2 | Series/Model | 500/700 |
Gangable | True | Cable Entry | (2) 1/2 in Knockout |
Standards | CSA Certified, RoHS Compliant | UPC | 786776076752 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |