![wrmc1546b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297727686.jpg?preset=medium)
WIREMOLD C1546B 1500/2600 Series Overfloor Raceway Duplex Receptacle Box, Steel
Description
Over floor raceway duplex receptacle box. Will accommodate commercially available 15 A or 20 A duplex receptacles. Base has 1/2 and 3/4 inch concentric trade size KOs. Non-metallic cover has 1500 and 2600 series raceway twistouts on all four sides. Two 1500WC wire clips included. Side wiring recommended.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Canadian Version |
Length | 5-1/16 in | Width | 3-1/16 in |
Depth | 1-5/16 in | Number of Gangs | 1 |
Material | Steel | Finish | Galvanized |
Color | Gray | Number of Knockouts | 2 |
Series/Model | 1500/2600 | Gangable | True |
Cable Entry | 1/2 and 3/4 in Knockout | For Use With | 1500/2600 Series Steel Pancake Overfloor Raceway |
Standards | UL Listed, RoHS Compliant | Application | Will Accommodate Commercially Available 15 A or 20 A Duplex Receptacles |
UPC | 786776048650 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |