
WIREMOLD OFR10A OFR Series Overfloor Raceway Entrance End Fitting
Description
Feeds OFR Series Raceway. Has two (2) concentric 1/2" and 1 1/4" trade size KOs on end. Includes removable divider that can be positioned to feed any raceway channel. Can be used to feed raceway from wall or into furniture.This product meets the material restrictions of RoHS.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Black | Type | Raceway |
Dimensions | 4-1/2 x 2-5/8 in OD x 6-15/16 in L x 176 mm W x 89 mm D | Mounting | Snap-On |
For Use With | OFR Series Overfloor Raceway System | Standards | cETLus Listed |
Application | Commercial, Office | UPC | 786776175158 |
Packages
1 - UNIT - 1 |