
WIREMOLD 1585 1500 Series Overfloor Raceway Combination Connector
Description
Over floor raceway combination connector. For connecting 1/2 inch trade size conduit or armored cable to 1500 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Connector | Type | Open, Combination |
Length | 3-1/4 in | Diameter | 1-21/32 x 1-5/8 in OD |
Material | Steel | Color/Finish | Gray |
Voltage Rating | 600 V | For Use With | 1500 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office |
UPC | 786776083002 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |