
WIREMOLD OFR48-2 OFR Series Overfloor Raceway, 2-Gang Box
Description
Divided two-gang device box. Allows multiple services (power, data, A/V) at a single point-of-use. Side facing device mounting provides low profile, with space for large cable bend radius. Accepts OFR Series device plates. Removable divider can be aligned with any of the raceway channels.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Box | Type | Overfloor |
Length | 13 in | Width | 7 in |
Depth | 2-1/4 in | Number of Gangs | 2 |
Material | Steel | Color | Black |
Series/Model | OFR Series | Standards | cETLus Listed |
Application | For Commercial, Office | UPC | 786776175165 |
Packages
1 - UNIT - 1 |