
WIREMOLD OFR6 Seam Clip Steel, Black
Description
Overfloor raceway seam clip. Covers seam where two sections of OFR series overfloor raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Seam Clip | Material | Steel |
Type | Exterior | Dimensions | 15.1 mm |
For Use With | OFR Series Raceway System | Standards | cETLus Listed |
Application | For Commercial, Office, | UPC | 786776180121 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |