
WIREMOLD VC5738A 500/700 Series Solid Base Fixture Box Fitting, Ivory
Description
Solid base fixture box fitting. Used to hang fixtures. Cover accepts devices with mounting screw centers of 2-3/4, 3-1/2 and 4-1/16 inch. Base has four holes for fixture studs, four 1/2 inch trade size knockouts and raised section for no bolt fixture stud. Use as a junction or pull box with 5736 blank cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Fixture Box | Type | Single-Channel, Solid Base |
Width | 5-1/2 in | Depth | 1 in |
Material | Steel | Color | Ivory |
Number of Knockouts | 4 | Series/Model | 500/700 |
Cable Entry | (4) 1/2 in Knockout | Standards | CSA Certified, RoHS Compliant |
Application | Used to Hang Fixtures and Devices with Mounting Screw Centers of 2-3/4, 3-1/2 and 4-1/16 in | UPC | 786776048421 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |