Abbotsford
wrmvc57442

WIREMOLD VC5744-2 500/700 Series 2-Gang Extra Deep Switch & Receptacle Box Fitting, Ivory

Price $49.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5744-2
Documents Documents

Description

Two gang extra deep switch and receptacle box fitting. For deep devices such as momentary contact, remote control switches and hospital signalling system devices. Base has 1/2 inch trade size KOs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Extra Deep, Switch and Receptacle
Length 4-3/4 in Width 4-3/4 in
Depth 2-3/4 in Number of Gangs 2
Material Steel Color Ivory
Series/Model 500/700 Gangable True
Cable Entry 1/2 in Knockout Standards CSA Certified, RoHS Compliant
Application For Deep Devices such as Momentary Contact, Remote Control Switches and Hospital Signaling System Devices UPC 786776048476

Packages

1 - UNIT - 1 5 - UNIT - 5