
WIREMOLD VC5748 1-Gang 500/700 Series Deep Switch & Receptacle Box Fitting, Ivory
Description
Single gang switch and receptacle box fitting. For deep switches and receptacles. Base has two 1/2 inch trade size Kos.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Deep, Switch and Receptacle |
Length | 4-5/8 in | Width | 2-7/8 in |
Depth | 1-3/4 in | Number of Gangs | 1 |
Material | Steel | Color | Ivory |
Number of Knockouts | 2 | Series/Model | 500/700 |
Gangable | True | Cable Entry | (2) 1/2 in Knockout |
Standards | CSA Certified, RoHS Compliant | UPC | 786776048568 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |