
WIREMOLD CTXPO106251CSV RACEWAY KIT 6ft OVERCARPET 4 POWER 4 DATA
Description
Silver 6 ft EXPRESS On Floor Kit with 25 ft single circuit conduit and quad receptacle. A powered Quad Receptacle is attached to a flexible steel conduit that is pre-wired for simple and quick installation. Data accommodates up to 4 Cat-6 data cables and holds up to 4 customizable keystone modules. Ramps seamlessly transition the wire way to the floor and meet ADA compliance standards. Easy to install and can be cut to size in the field, which allows more work during regular business hours.
Specifications
Brand Name | Wiremold | Item Name | Express On Floor Kit |
Color | Silver | Dimensions | 6 ft |
Includes | 25 ft Single Circuit Conduit and Quad Receptacle | Standards | ADA Compliant |
UPC | 810056050146 |
Packages
1 - UNIT - 1 |