
WIREMOLD CG4047BF 4047 Series Cover Duplex & Modular Furniture Fitting, Gray
Description
Two gang cover duplex and modular furniture fitting. Accepts 15 A and 20 A duplex receptacles. Includes combination twistout that can accept either one modular furniture adapter, one 106 style frame or two keystone RJ45s.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover with Grid | Type | Modular Furniture Fitting |
Length | 4-3/4 in | Width | 5-1/8 in |
Material | Steel | Series | 4000 |
Number of Gangs | 2 | Color | Gray |
For Use With | 15A and 20A Duplex Receptacles | Includes | Combination Modular Furniture and Two Keystone Twistouts, (1) 106 Style Frame, or Two Keystone RJ45s |
Standards | UL File Number E4378, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776041460 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |