PANDUIT 3.42 inch Pan-Way Drop Ceiling/Entrance End Fitting, White
Description
Drop ceiling/entrance end fitting for use with LD5 raceway, White, ABS, Length 3.42 in.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Drop Ceiling/Entrance End Fitting | Material | ABS |
Color | White | Type | Low Voltage |
Dimensions | 40.64 mm W x 57.15 mm H | Standards | UL 94V-0, FT4, TIA/EIA |
Application | For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed | UPC | 074983253371 |
Packages
10 - UNIT - 10 | 50 - UNIT - (50) |