
WIREMOLD 4001A 4000 Series Coupling Fitting, Aluminum
Description
Coupling fitting. Joins length of 4000B raceway base.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Coupling | Material | Steel |
Color | Silver | Type | Exterior |
Dimensions | 1-1/2 in OD x 2-1/2 in L x 38 mm H | For Use With | 4000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776571394 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |