Abbotsford
wrm5782a

WIREMOLD 5782A 3/4 inch 500/700 Conduit Connector Galvanized Fitting

Price $30.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5782A

Description

Galvanized conduit connector fitting. Interior threaded female connector for connecting raceway to conduit. When used with 700 series raceway, break out crescent twistout in connector.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Conduit Connector Type Closed
Trade Size 3/4 in Length 1.75 in
Material Steel Color/Finish ScuffCoat
Voltage Rating 600 V For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776189377

Packages

2 - UNIT - (2) 10 - UNIT - 10